Motion
ZUSA-PF-15524

USA INDUSTRIALS INC
ZUSA-PF-15524

Pipe Fitting - Brass Material, 0.5000 in Pipe Size
Mi Item #15049392
MFR #ZUSA-PF-15524
Price$83.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZUSA-PF-15524

Pipe Fitting - Brass Material, 0.5000 in Pipe Size
Mi Item #15049392
MFR #ZUSA-PF-15524

Mfr description
ZUSA-PF-15524 PIPE FITTING - BRASS - CLA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.10/each

Specifications

Dimensions

  • Overall Length
    2.2500 in
  • Pipe Size
    0.5000 in

Details

  • Connection Type
    NPT Female
  • Material
    Brass
  • Pressure Class
    Class 250
  • Shape
    Straight
  • Standards
    ANSI B16.15, ASME B1.20.1
  • Style
    Coupling
  • Thread Type
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)