Motion
ZUSA-PF-15537

USA INDUSTRIALS INC
ZUSA-PF-15537

Pipe Fitting - Brass Material, 1.0000 in Pipe Size
Mi Item #15049405
MFR #ZUSA-PF-15537
Price$186.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZUSA-PF-15537

Pipe Fitting - Brass Material, 1.0000 in Pipe Size
Mi Item #15049405
MFR #ZUSA-PF-15537

Mfr description
ZUSA-PF-15537 PIPE FITTING - BRASS - CLA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$186.45/each

Specifications

Dimensions

  • Overall Length
    3.0000 in
  • Pipe Size
    1.0000 in

Details

  • Connection Type
    NPT Female
  • Material
    Brass
  • Pressure Class
    Class 250
  • Shape
    Cap
  • Standards
    ASA, ASME
  • Style
    Cap
  • Thread Type
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)