Motion
ZUSA-PF-15700

USA INDUSTRIALS INC
ZUSA-PF-15700

Pipe Fitting - Steel Material, 1.0000 in Pipe Size
Mi Item #15049429
MFR #ZUSA-PF-15700
Price$17.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZUSA-PF-15700

Pipe Fitting - Steel Material, 1.0000 in Pipe Size
Mi Item #15049429
MFR #ZUSA-PF-15700

Mfr description
ZUSA-PF-15700 CLOSE NIPPLE - BLACK-COATE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.65/each

Specifications

Dimensions

  • Overall Length
    1.5000 in
  • Pipe Size
    1.0000 in

Details

  • Connection Type
    BSPT Male
  • Construction
    Welded
  • Material
    Steel
  • Pressure Rating
    125 psi
  • Schedule
    Schedule 40
  • Standards
    ASTM A53, ASTM A733, NSF 372
  • Style
    Close Nipple
  • Thread Type
    BSPT
  • Working Pressure
    125 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)