Motion
ZUSA-PF-15711

USA INDUSTRIALS INC
ZUSA-PF-15711

Pipe Fitting - Steel Material, 0.7500 in Pipe Size
Mi Item #15049440
MFR #ZUSA-PF-15711
Price$12.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZUSA-PF-15711

Pipe Fitting - Steel Material, 0.7500 in Pipe Size
Mi Item #15049440
MFR #ZUSA-PF-15711

Mfr description
ZUSA-PF-15711 PIPE NIPPLE - BLACK-COATED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.58/each

Specifications

Dimensions

  • Overall Length
    1.5000 in
  • Pipe Size
    0.7500 in

Details

  • Connection Type
    BSPT Male
  • Construction
    Welded
  • Material
    Steel
  • Pressure Rating
    125 psi
  • Schedule
    Schedule 40
  • Standards
    ASTM A733, ASTM A53, NSF 372
  • Style
    Pipe Nipple
  • Thread Type
    BSPT
  • Working Pressure
    125 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)