Motion
ZUSA-PF-15623

USA INDUSTRIALS INC
ZUSA-PF-15623

Pipe Fitting - Malleable Iron Material, 1.5000 in Pipe Size
Mi Item #15049633
MFR #ZUSA-PF-15623
Price$27.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZUSA-PF-15623

Pipe Fitting - Malleable Iron Material, 1.5000 in Pipe Size
Mi Item #15049633
MFR #ZUSA-PF-15623

Mfr description
ZUSA-PF-15623 PIPE FITTINGS - BLACK-COAT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.15/each

Specifications

Dimensions

  • Overall Length
    1.0625 in
  • Pipe Size
    1.5000 in

Details

  • Connection Type
    BSPT Female
  • Material
    Malleable Iron
  • Pressure Class
    Class 150
  • Pressure Rating
    150 psi
  • Shape
    Cap
  • Standards
    ASTM A197, BS EN 1562
  • Style
    Round Cap
  • Thread Type
    BSPT
  • Working Pressure
    150 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)