Motion
ZUSA-MCP-91
Sheets, Strip & Roll - Open Cell Type, Extra Soft, Acrylic Adhesive Backing, 1/2 in Thickness, 54 in Width, 36 in Length, Black Color
Mi Item #15051369
MFR #ZUSA-MCP-91
Price$697.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sheets, Strip & Roll - Open Cell Type, Extra Soft, Acrylic Adhesive Backing, 1/2 in Thickness, 54 in Width, 36 in Length, Black Color
Mi Item #15051369
MFR #ZUSA-MCP-91

Mfr description
ZUSA-MCP-91 LOW COMPRESSION SET MICROCEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$697.61/each

Specifications

Dimensions

  • Length
    36 in
  • Tensile Strength
    30 psi
  • Thickness
    1/2 in
  • Width
    54 in

Details

  • Backing Type
    Acrylic Adhesive
  • Cell Type
    Open Cell
  • Color
    Black
  • Compression Deflection
    3 psi
  • Density
    15 lb/ft³
  • Firmness
    Extra Soft
  • Grade
    Low Compression Set
  • Material
    Polyurethane
  • Shape
    Sheet
  • Temperature Range
    -60 °F to 190 °F
  • Texture
    Smooth
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)