Motion
ZUSA-MCP-113
Sheets, Strip & Roll - Open Cell Type, Medium, Acrylic Adhesive Backing, 1/4 in Thickness, 12 in Width, 12 in Length, Black Color
Mi Item #15051394
MFR #ZUSA-MCP-113
Price$32.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sheets, Strip & Roll - Open Cell Type, Medium, Acrylic Adhesive Backing, 1/4 in Thickness, 12 in Width, 12 in Length, Black Color
Mi Item #15051394
MFR #ZUSA-MCP-113

Mfr description
ZUSA-MCP-113 LOW COMPRESSION SET MICROCE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.93/each

Specifications

Dimensions

  • Length
    12 in
  • Tensile Strength
    70 psi
  • Thickness
    1/4 in
  • Width
    12 in

Details

  • Backing Type
    Acrylic Adhesive
  • Cell Type
    Open Cell
  • Color
    Black
  • Compression Deflection
    10 psi
  • Density
    15 lb/ft³
  • Firmness
    Medium
  • Grade
    Low Compression Set
  • Material
    Polyurethane
  • Shape
    Sheet
  • Temperature Range
    -40 °F to 225 °F
  • Texture
    Smooth
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)