Motion
ZUSASSR-129
Sheets, Strip & Roll - Closed Cell Type, Medium, Plain Backing, 1/4 in Thickness, 24 in Width, 24 in Length, Red Color
Mi Item #15051399
MFR #ZUSASSR-129
Price$380.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sheets, Strip & Roll - Closed Cell Type, Medium, Plain Backing, 1/4 in Thickness, 24 in Width, 24 in Length, Red Color
Mi Item #15051399
MFR #ZUSASSR-129

Mfr description
ZUSASSR-129 SILICONE FOAM SHEET - 1/4" T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$380.57/each

Specifications

Dimensions

  • Length
    24 in
  • Tensile Strength
    100 psi
  • Thickness
    1/4 in
  • Width
    24 in

Details

  • Backing Type
    Plain
  • Cell Type
    Closed Cell
  • Color
    Red
  • Compression Deflection
    10 psi
  • Density
    42 lb/ft³
  • Firmness
    Medium
  • Grade
    Standard
  • Material
    Silicone
  • Shape
    Sheet
  • Temperature Range
    -100 °F to 500 °F
  • Texture
    Textured
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)