Motion
ZUSASSR-F-243

USA INDUSTRIALS INC
ZUSASSR-F-243

Sheets, Strip & Roll - Closed Cell Type, Firm, High Temperature Adhesive Backing, 1/2 in Thickness, 36 in Width, 36 in Length, Red Color
Mi Item #15051421
MFR #ZUSASSR-F-243
Price$1,846.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZUSASSR-F-243

Sheets, Strip & Roll - Closed Cell Type, Firm, High Temperature Adhesive Backing, 1/2 in Thickness, 36 in Width, 36 in Length, Red Color
Mi Item #15051421
MFR #ZUSASSR-F-243

Mfr description
ZUSASSR-F-243 FIRM SILICONE FOAM SHEET W
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,846.96/each

Specifications

Dimensions

  • Length
    36 in
  • Tensile Strength
    200 psi
  • Thickness
    1/2 in
  • Width
    36 in

Details

  • Backing Type
    High Temperature Adhesive
  • Cell Type
    Closed Cell
  • Color
    Red
  • Compression Deflection
    17 psi
  • Density
    50 lb/ft³
  • Firmness
    Firm
  • Grade
    Standard
  • Material
    Silicone
  • Shape
    Sheet
  • Temperature Range
    -100 °F to 500 °F
  • Texture
    Textured
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)