Motion
PMW-NYL-22M-60X72

USA INDUSTRIALS INC
PMW-NYL-22M-60X72

Nylon Plastic Mesh Roll - Woven - 22 x 22 Mesh Siz
Mi Item #15051949
MFR #PMW-NYL-22M-60X72
Price$327.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
PMW-NYL-22M-60X72

Nylon Plastic Mesh Roll - Woven - 22 x 22 Mesh Siz
Mi Item #15051949
MFR #PMW-NYL-22M-60X72

Mfr description
PMW-NYL-22M-60X72 NYLON PLASTIC MESH ROL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$327.54/each

Specifications

Dimensions

  • Length
    5 ft
  • Width
    72 in

Details

  • Color
    White
  • Density
    4.9
  • Material
    Nylon
  • Shape
    Roll
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)