Motion
PMW-NYL-61M-72X240

USA INDUSTRIALS INC
PMW-NYL-61M-72X240

Nylon Plastic Mesh Roll - Woven - 61 x 61 Mesh Siz
Mi Item #15051960
MFR #PMW-NYL-61M-72X240
Price$1,443.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
PMW-NYL-61M-72X240

Nylon Plastic Mesh Roll - Woven - 61 x 61 Mesh Siz
Mi Item #15051960
MFR #PMW-NYL-61M-72X240

Mfr description
PMW-NYL-61M-72X240 NYLON PLASTIC MESH RO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,443.85/each

Specifications

Dimensions

  • Length
    20 ft
  • Width
    72 in

Details

  • Color
    White
  • Density
    3.8
  • Material
    Nylon
  • Shape
    Roll
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)