Motion
BULK-PR-AC-321

USA INDUSTRIALS INC
BULK-PR-AC-321

White Acetal Homopolymer Plastic Rod - 2-1/2" Diam
Mi Item #15076186
MFR #BULK-PR-AC-321
Price$1,314.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-PR-AC-321

White Acetal Homopolymer Plastic Rod - 2-1/2" Diam
Mi Item #15076186
MFR #BULK-PR-AC-321

Mfr description
BULK-PR-AC-321 WHITE ACETAL HOMOPOLYMER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,314.09/each

Specifications

Dimensions

  • Diameter
    2-1/2 in
  • Length
    10 ft
  • Tensile Strength
    9,600 psi
  • Water Absorption
    0.25 %

Details

  • Clarity
    Opaque
  • Color
    White
  • Density
    0.051 lb/in³
  • Grade
    Standard
  • Impact Strength
    1.2 ft.-lbs/in
  • Material
    Acetal Homopolymer
  • Shape
    Rod
  • Temperature Range
    -20 to 180 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)