Motion
BULK-PR-ACB-458

USA INDUSTRIALS INC
BULK-PR-ACB-458

Black Acetal Homopolymer Plastic Rod - 7/8" Diamet
Mi Item #15076649
MFR #BULK-PR-ACB-458
Price$163.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-PR-ACB-458

Black Acetal Homopolymer Plastic Rod - 7/8" Diamet
Mi Item #15076649
MFR #BULK-PR-ACB-458

Mfr description
BULK-PR-ACB-458 BLACK ACETAL HOMOPOLYMER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$163.02/each

Specifications

Dimensions

  • Diameter
    7/8 in
  • Length
    10 ft
  • Tensile Strength
    9,600 psi
  • Water Absorption
    0.25 %

Details

  • Clarity
    Opaque
  • Color
    Black
  • Density
    0.051 lb/in³
  • Grade
    Standard
  • Impact Strength
    1.2 ft.-lbs/in
  • Material
    Acetal Homopolymer
  • Shape
    Rod
  • Temperature Range
    -20 to 180 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)