Motion
BULK-PR-ACB-465

USA INDUSTRIALS INC
BULK-PR-ACB-465

Black Acetal Homopolymer Plastic Rod - 1-3/4" Diam
MI ITEM #15076656
MFR #BULK-PR-ACB-465
Price$615.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-PR-ACB-465

Black Acetal Homopolymer Plastic Rod - 1-3/4" Diam
MI ITEM #15076656
MFR #BULK-PR-ACB-465

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$615.37/each

Specifications

Dimensions

  • Diameter
    1-3/4 in
  • Length
    10 ft
  • Tensile Strength
    9,600 psi
  • Water Absorption
    0.25 %

Details

  • Clarity
    Opaque
  • Color
    Black
  • Density
    0.051 lb/in³
  • Grade
    Standard
  • Impact Strength
    1.2 ft.-lbs/in
  • Material
    Acetal Homopolymer
  • Shape
    Rod
  • Temperature Range
    -20 to 180 °F

Overview

Mfr description
BULK-PR-ACB-465 BLACK ACETAL HOMOPOLYMER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought