Motion
SHT-304-0.141X12X30

USA INDUSTRIALS INC
SHT-304-0.141X12X30

304L Stainless Steel Sheet - 0.135" Thick x 12" Wi
Mi Item #15078447
MFR #SHT-304-0.141X12X30
Price$183.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
SHT-304-0.141X12X30

304L Stainless Steel Sheet - 0.135" Thick x 12" Wi
Mi Item #15078447
MFR #SHT-304-0.141X12X30

Mfr description
SHT-304-0.141X12X30 304L STAINLESS STEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$183.54/each

Specifications

Dimensions

  • Thickness
    0.1350 in, 3.43 mm

Details

  • Grade
    304L
  • Hardness
    201 Brinell
  • Length Tolerance
    -0.1250 to 0.1250 in
  • Material Specification
    Stainless Steel
  • Thickness Tolerance
    -0.0060 in
  • Width Tolerance
    -0.1250 to +0.1250 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)