Motion
SHT-304-0.25X24X36

USA INDUSTRIALS INC
SHT-304-0.25X24X36

304L Stainless Steel Sheet - 1/4" Thick x 24" Wide
Mi Item #15078474
MFR #SHT-304-0.25X24X36
Price$716.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
SHT-304-0.25X24X36

304L Stainless Steel Sheet - 1/4" Thick x 24" Wide
Mi Item #15078474
MFR #SHT-304-0.25X24X36

Mfr description
SHT-304-0.25X24X36 304L STAINLESS STEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$716.22/each

Specifications

Dimensions

  • Thickness
    0.2500 in, 6.35 mm

Details

  • Grade
    304L
  • Hardness
    201 Brinell
  • Length Tolerance
    -0.1250 to 0.1250 in
  • Material Specification
    Stainless Steel
  • Thickness Tolerance
    -0.0450 to 0.0450 in
  • Width Tolerance
    -0.1250 to +0.1250 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)