Motion
SHT-304-0.5X18X18

USA INDUSTRIALS INC
SHT-304-0.5X18X18

304L Stainless Steel Sheet - 1/2" Thick x 18" Wide
Mi Item #15078487
MFR #SHT-304-0.5X18X18
Price$518.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
SHT-304-0.5X18X18

304L Stainless Steel Sheet - 1/2" Thick x 18" Wide
Mi Item #15078487
MFR #SHT-304-0.5X18X18

Mfr description
SHT-304-0.5X18X18 304L STAINLESS STEEL S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$518.11/each

Specifications

Dimensions

  • Thickness
    0.5000 in, 12.70 mm

Details

  • Grade
    304L
  • Hardness
    201 Brinell
  • Length Tolerance
    -0.1250 to 0.1250 in
  • Material Specification
    Stainless Steel
  • Thickness Tolerance
    -0.0550 to +0.0550 in
  • Width Tolerance
    -0.1250 to +0.1250 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)