1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
USA INDUSTRIALS INC
SHT-316-0.125X24X36
316L Stainless Steel Sheet - 0.120" Thick x 24" Wi
MI ITEM #
15078610
MFR #
SHT-316-0.125X24X36
Price
$500.03
/each
Qty
Add to Cart
Previous Page
Home
Raw Materials
Metals
Stainless Steel
USA INDUSTRIALS INC SHT-316-0.125X24X36
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA INDUSTRIALS INC
SHT-316-0.125X24X36
316L Stainless Steel Sheet - 0.120" Thick x 24" Wi
MI ITEM #
15078610
MFR #
SHT-316-0.125X24X36
Mfr description
SHT-316-0.125X24X36 316L STAINLESS STEEL
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$500
.03
/each
Add to Cart
Specifications
Dimensions
Thickness
0.1200 in, 3.05 mm
Details
Grade
316L
Hardness
217 Brinell
Length Tolerance
-0.1250 to 0.1250 in
Material Specification
Stainless Steel
Thickness Tolerance
-0.0070 in
Width Tolerance
-0.1250 to +0.1250 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items