Motion
SHT-316-0.25X6X12

USA INDUSTRIALS INC
SHT-316-0.25X6X12

316L Stainless Steel Sheet - 1/4" Thick x 6" Wide
MI ITEM #15078647
MFR #SHT-316-0.25X6X12
Price$97.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
SHT-316-0.25X6X12

316L Stainless Steel Sheet - 1/4" Thick x 6" Wide
MI ITEM #15078647
MFR #SHT-316-0.25X6X12

Mfr description
SHT-316-0.25X6X12 316L STAINLESS STEEL S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$97.04/each

Specifications

Dimensions

  • Thickness
    0.2500 in, 6.35 mm

Details

  • Grade
    316L
  • Hardness
    217 Brinell
  • Length Tolerance
    -0.1250 to 0.1250 in
  • Material Specification
    Stainless Steel
  • Thickness Tolerance
    -0.0450 to 0.0450 in
  • Width Tolerance
    -0.1250 to +0.1250 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)