Motion
SHT-316-1.25X10X10

USA INDUSTRIALS INC
SHT-316-1.25X10X10

316L Stainless Steel Sheet - 1-1/4" Thick x 10" Wi
MI ITEM #15078707
MFR #SHT-316-1.25X10X10
Price$542.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
SHT-316-1.25X10X10

316L Stainless Steel Sheet - 1-1/4" Thick x 10" Wi
MI ITEM #15078707
MFR #SHT-316-1.25X10X10

Mfr description
SHT-316-1.25X10X10 316L STAINLESS STEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$542.52/each

Specifications

Dimensions

  • Thickness
    1.2500 in, 31.75 mm

Details

  • Grade
    316L
  • Hardness
    217 Brinell
  • Length Tolerance
    -0.1250 to 0.1250 in
  • Material Specification
    Stainless Steel
  • Thickness Tolerance
    -0.0700 to +0.0700 in
  • Width Tolerance
    -0.1250 to +0.1250 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)