Motion
SHT-174-2.5X24X24

USA INDUSTRIALS INC
SHT-174-2.5X24X24

17-4 Stainless Steel Sheet - 2-1/2" Thick x 24" Wi
Mi Item #15078837
MFR #SHT-174-2.5X24X24
Price$17,207.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
SHT-174-2.5X24X24

17-4 Stainless Steel Sheet - 2-1/2" Thick x 24" Wi
Mi Item #15078837
MFR #SHT-174-2.5X24X24

Mfr description
SHT-174-2.5X24X24 17-4 STAINLESS STEEL S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17,207.14/each

Specifications

Dimensions

  • Thickness
    2.5000 in, 63.50 mm

Details

  • Grade
    17-4
  • Hardness
    163 Brinell
  • Length Tolerance
    -0.2500 to 0.2500 in
  • Material Specification
    Stainless Steel
  • Thickness Tolerance
    -0.1250 to +0.1250 in
  • Width Tolerance
    -0.2500 to +0.2500 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)