Specifications
Dimensions
- Thickness0.2500 in, 6.35 mm
Details
- Grade2205
- Hardness212 Brinell
- Length Tolerance-0.1250 to 0.1250 in
- Material SpecificationStainless Steel
- Thickness Tolerance-0.0450 to 0.0450 in
- Width Tolerance-0.1250 to +0.1250 in
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)