Specifications
Dimensions
- Thickness0.5000 in, 12.70 mm
Details
- Grade2205
- Hardness212 Brinell
- Length Tolerance-0.1250 to 0.1250 in
- Material SpecificationStainless Steel
- Thickness Tolerance-0.0550 to +0.0550 in
- Width Tolerance-0.1250 to +0.1250 in