Specifications
Dimensions
- Thickness0.7500 in, 19.05 mm
Details
- Grade2205
- Hardness212 Brinell
- Length Tolerance-0.1250 to 0.1250 in
- Material SpecificationStainless Steel
- Thickness Tolerance-0.0600 to +0.0600 in
- Width Tolerance-0.1250 to +0.1250 in
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)