Specifications
Dimensions
- Thickness1.0000 in, 25.40 mm
Details
- Grade2205
- Hardness212 Brinell
- Length Tolerance-0.1250 to 0.1250 in
- Material SpecificationStainless Steel
- Thickness Tolerance-0.0700 to +0.0700 in
- Width Tolerance-0.1250 to +0.1250 in