Specifications
Dimensions
- Thickness2.0000 in, 50.80 mm
Details
- Grade2205
- Hardness212 Brinell
- Length Tolerance-0.2500 to 0.2500 in
- Material SpecificationStainless Steel
- Thickness Tolerance-0.1250 to +0.1250 in
- Width Tolerance-0.2500 to +0.2500 in
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)