Specifications
Dimensions
- Thickness0.1350 in, 3.43 mm
Details
- GradeA1011
- Hardness135 Brinell
- Length Tolerance-0.1250 to 0.1250 in
- Material SpecificationCarbon Steel
- Thickness Tolerance-0.0060 in
- Width Tolerance-0.1250 to +0.1250 in
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)