Motion
SHT-ALY400-0.5X12X24

USA INDUSTRIALS INC
SHT-ALY400-0.5X12X24

Monel 400 (Alloy 400) Nickel Sheet - 1/2" Thick x
Mi Item #15079006
MFR #SHT-ALY400-0.5X12X24
Price$4,576.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
SHT-ALY400-0.5X12X24

Monel 400 (Alloy 400) Nickel Sheet - 1/2" Thick x
Mi Item #15079006
MFR #SHT-ALY400-0.5X12X24

Mfr description
SHT-ALY400-0.5X12X24 MONEL 400 (ALLOY 40
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,576.76/each

Specifications

Dimensions

  • Thickness
    0.5000 in, 12.70 mm

Details

  • Grade
    Monel 400 (Alloy 400)
  • Hardness
    110 Brinell
  • Length Tolerance
    -0.1250 to 0.1250 in
  • Material Specification
    Nickel
  • Thickness Tolerance
    -0.0550 to +0.0550 in
  • Width Tolerance
    -0.1250 to +0.1250 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)