Specifications
Dimensions
- Thickness0.7500 in, 19.05 mm
Details
- GradeMonel 400 (Alloy 400)
- Hardness110 Brinell
- Length Tolerance-0.1250 to 0.1250 in
- Material SpecificationNickel
- Thickness Tolerance-0.0600 to +0.0600 in
- Width Tolerance-0.1250 to +0.1250 in
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)