Motion
ROD-316-0.5X18

USA INDUSTRIALS INC
ROD-316-0.5X18

316L Stainless Steel Rod - 1/2" Diameter x 18" Lon
Mi Item #15079016
MFR #ROD-316-0.5X18
Price$31.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ROD-316-0.5X18

316L Stainless Steel Rod - 1/2" Diameter x 18" Lon
Mi Item #15079016
MFR #ROD-316-0.5X18

Mfr description
ROD-316-0.5X18 316L STAINLESS STEEL ROD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.61/each

Specifications

Dimensions

  • Diameter
    0.5000 in
  • Length
    18.0000 in

Details

  • Grade
    316L
  • Hardness
    215 Brinell
  • Length Tolerance
    0.0000 to 0.1250 in
  • Material Specification
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)