Motion
ROD-316-3X18
316L Stainless Steel Rod - 3" Diameter x 18" Long
Mi Item #15079035
MFR #ROD-316-3X18
Price$791.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
316L Stainless Steel Rod - 3" Diameter x 18" Long
Mi Item #15079035
MFR #ROD-316-3X18

Mfr description
ROD-316-3X18 316L STAINLESS STEEL ROD -
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$791.74/each

Specifications

Dimensions

  • Diameter
    3.0000 in
  • Length
    18.0000 in

Details

  • Grade
    316L
  • Hardness
    215 Brinell
  • Length Tolerance
    0.0000 to 0.1250 in
  • Material Specification
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)