1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
USA INDUSTRIALS INC
ROD-316-6.25X60
316L Stainless Steel Rod - 6-1/4" Diameter x 60" L
MI ITEM #
15079101
MFR #
ROD-316-6.25X60
Price
$12,658.86
/each
Qty
Add to Cart
Previous Page
Home
Raw Materials
Metals
Stainless Steel
USA INDUSTRIALS INC ROD-316-6.25X60
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA INDUSTRIALS INC
ROD-316-6.25X60
316L Stainless Steel Rod - 6-1/4" Diameter x 60" L
MI ITEM #
15079101
MFR #
ROD-316-6.25X60
Mfr description
ROD-316-6.25X60 316L STAINLESS STEEL ROD
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$12,658
.86
/each
Add to Cart
Specifications
Dimensions
Diameter
6.2500 in
Length
60.0000 in
Details
Grade
316L
Hardness
215 Brinell
Length Tolerance
0.0000 to 0.1250 in
Material Specification
Stainless Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items