1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
USA INDUSTRIALS INC
DSC-304-8X0.5
304L Stainless Steel Disc - 8" Diameter x 1/2" Lon
MI ITEM #
15079214
MFR #
DSC-304-8X0.5
Price
$211.75
/each
Qty
Add to Cart
Previous Page
Home
Raw Materials
Metals
Stainless Steel
USA INDUSTRIALS INC DSC-304-8X0.5
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA INDUSTRIALS INC
DSC-304-8X0.5
304L Stainless Steel Disc - 8" Diameter x 1/2" Lon
MI ITEM #
15079214
MFR #
DSC-304-8X0.5
Mfr description
DSC-304-8X0.5 304L STAINLESS STEEL DISC
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$211
.75
/each
Add to Cart
Specifications
Dimensions
Diameter
8.0000 in
Length
0.5000 in
Details
Hardness
215 Brinell
Length Tolerance
0.0000 to 0.1250 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items