1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
USA INDUSTRIALS INC
DSC-316-7X5
316L Stainless Steel Disc - 7" Diameter x 5" Long
Mi Item #
15079305
MFR #
DSC-316-7X5
Price
$1,606.66
/each
Qty
Add to Cart
Previous Page
Home
Raw Materials
Metals
Stainless Steel
USA INDUSTRIALS INC DSC-316-7X5
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA INDUSTRIALS INC
DSC-316-7X5
316L Stainless Steel Disc - 7" Diameter x 5" Long
Mi Item #
15079305
MFR #
DSC-316-7X5
Mfr description
DSC-316-7X5 316L STAINLESS STEEL DISC -
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,606
.66
/each
Add to Cart
Specifications
Dimensions
Diameter
7.0000 in
Length
5.0000 in
Details
Hardness
215 Brinell
Length Tolerance
0.0000 to 0.1250 in
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items