Motion
BULK-RS-S60WFDA-1

USA INDUSTRIALS INC
BULK-RS-S60WFDA-1

White FDA Silicone Rubber Roll - 60A - 1/32" Thick
Mi Item #15081826
MFR #BULK-RS-S60WFDA-1
Price$2,565.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-RS-S60WFDA-1

White FDA Silicone Rubber Roll - 60A - 1/32" Thick
Mi Item #15081826
MFR #BULK-RS-S60WFDA-1

Mfr description
BULK-RS-S60WFDA-1 WHITE FDA SILICONE RUB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,565.20/each

Specifications

Dimensions

  • Elongation
    400
  • Length
    60 ft
  • Tensile Strength
    700 psi, 4.83 MPa
  • Thickness
    0.0313 in
  • Width
    36 in

Details

  • Backing Type
    Plain
  • Color
    White
  • Compression Set
    30%
  • Density
    0.0452 lb/in³, 1.25
  • Durometer
    60A
  • Grade
    Food
  • Material
    Silicone
  • Shape
    Roll
  • Tear Strength
    15 N/mm
  • Texture
    Smooth
  • Thickness Tolerance
    -0.0080 in to +0.0080 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)