Motion
BULK-RS-SBRHS60-6

USA INDUSTRIALS INC
BULK-RS-SBRHS60-6

High Strength SBR Rubber Roll - 60A - 1/2" Thick x
Mi Item #15081848
MFR #BULK-RS-SBRHS60-6
Price$519.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-RS-SBRHS60-6

High Strength SBR Rubber Roll - 60A - 1/2" Thick x
Mi Item #15081848
MFR #BULK-RS-SBRHS60-6

Mfr description
BULK-RS-SBRHS60-6 HIGH STRENGTH SBR RUBB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$519.04/each

Specifications

Dimensions

  • Elongation
    350
  • Length
    40 ft
  • Tensile Strength
    1000 psi, 6.89 MPa
  • Thickness
    0.5000 in
  • Width
    6 in

Details

  • Backing Type
    Plain
  • Color
    Black
  • Compression Set
    30%
  • Density
    0.0488 lb/in³, 1.35
  • Durometer
    60A
  • Grade
    High Strength
  • Material
    SBR
  • Shape
    Roll
  • Tear Strength
    18 N/mm
  • Texture
    Smooth
  • Thickness Tolerance
    -0.0470 in to +0.0470 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)