Motion
ZUSA-CBPSR-2
Sheets, Strip & Roll - Semi-Closed Cell Type, Extra Soft, Plain Backing, 1/8 in Thickness, 54 in Width, 40 ft Length, Black Color
Mi Item #15081855
MFR #ZUSA-CBPSR-2
Price$1,484.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sheets, Strip & Roll - Semi-Closed Cell Type, Extra Soft, Plain Backing, 1/8 in Thickness, 54 in Width, 40 ft Length, Black Color
Mi Item #15081855
MFR #ZUSA-CBPSR-2

Mfr description
ZUSA-CBPSR-2 SEMI-CLOSED CELL BUNA-N/PVC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,484.04/each

Specifications

Dimensions

  • Length
    40 ft
  • Tensile Strength
    25 psi
  • Thickness
    1/8 in
  • Width
    54 in

Details

  • Backing Type
    Plain
  • Cell Type
    Semi-Closed Cell
  • Color
    Black
  • Compression Deflection
    0.4 psi
  • Density
    5.5 lb/ft³
  • Firmness
    Extra Soft
  • Grade
    Standard
  • Material
    Buna-N, PVC
  • Shape
    Roll
  • Temperature Range
    -40 °F to 200 °F
  • Texture
    Textured
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)