Overview
Mfr description
048103.5HXP 125V ALARM IND FUSE 3.5A
- Color-coded indicator flags indicate ampere rating.
- Clear plastic lens option available for additional safety.
- RoHS compliant
- Body is constructed of black plolyphenylene sulfide with UL 94 V-0 flammability rating.
- Contacts made of bright alloy-plated beryillium copper.
Specifications
- Fuse TypeAlarm Indicating
- Fuse ClassTelcom
- Ampere Rating3.5 A
- Product TypeFuses
- Volt Rating125V AC, 125V DC
- Overall Length0.8385 in
- Series481
- Manufacturer Catalog
- MaterialBody = Polyphenylene Sulfide / Caps & Contacts = Beryllium Copper Tin Plated
- In Line Fuseholder482 Fuse Holder
- Mounting Type482 Fuse Holder
- Additional Details481 Series alarm indicating fuses are designed to reduce down time by immediately pinpointing the blown (open) circuit while triggering an LED or audio alarm. This item requires 482 Series mating fuse holder.
- Operating Temperature Range-55 °C to +125 °C
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data