Motion
0481.750HXL

LITTELFUSE INC
0481.750HXL

Alarm Indicating Fuse - 0.75 A, 125V AC, 125V DC, Alarm Indicating, Telcom Class
Mi Item #15081912
MFR #0481.750HXL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTELFUSE INC
0481.750HXL

Alarm Indicating Fuse - 0.75 A, 125V AC, 125V DC, Alarm Indicating, Telcom Class
Mi Item #15081912
MFR #0481.750HXL

Mfr description
0481.750HXL 125V ALARM IND FUSE .750A
  • Color-coded indicator flags indicate ampere rating.
  • Clear plastic lens option available for additional safety.
  • RoHS compliant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    0.8385 in

Details

  • Additional Details
    481 Series alarm indicating fuses are designed to reduce down time by immediately pinpointing the blown (open) circuit while triggering an LED or audio alarm. This item requires 482 Series mating fuse holder.
  • Ampere Rating
    0.75 A
  • Fuse Class
    Telcom
  • Fuse Type
    Alarm Indicating
  • In Line Fuseholder
    482 Fuse Holder
  • Manufacturer Catalog
  • Material
    Body = Polyphenylene Sulfide / Caps & Contacts = Beryllium Copper Tin Plated
  • Mounting Type
    482 Fuse Holder
  • Operating Temperature Range
    -55 °C to +125 °C
  • Product Type
    Fuses
  • Series
    481
  • Volt Rating
    125V AC, 125V DC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)