Motion
0481020.HXL

LITTELFUSE INC
0481020.HXL

0481020.HXL
MI ITEM #15081918
MFR #0481020.HXL
Price$13.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTELFUSE INC
0481020.HXL

0481020.HXL
MI ITEM #15081918
MFR #0481020.HXL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$13.51/each

Specifications

Dimensions

  • Overall Length
    0.8385 in

Details

  • Additional Details
    481 Series alarm indicating fuses are designed to reduce down time by immediately pinpointing the blown (open) circuit while triggering an LED or audio alarm. This item requires 482 Series mating fuse holder.
  • Ampere Rating
    20 A
  • Fuse Class
    Telcom
  • Fuse Type
    Alarm Indicating
  • In Line Fuseholder
    482 Fuse Holder
  • Manufacturer Catalog
  • Material
    Body = Polyphenylene Sulfide / Caps & Contacts = Beryllium Copper Tin Plated
  • Mounting Type
    482 Fuse Holder
  • Operating Temperature Range
    -55 °C to +125 °C
  • Product Type
    Fuses
  • Series
    481
  • Volt Rating
    125V AC, 125V DC

Overview

Mfr description
0481020.HXL 125V ALARM IND FUSE 20A
  • Color-coded indicator flags indicate ampere rating.
  • Clear plastic lens option available for additional safety.
  • RoHS compliant
  • Body is constructed of black plolyphenylene sulfide with UL 94 V-0 flammability rating.
  • Contacts made of bright alloy-plated beryillium copper.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought