Specifications
Dimensions
- Overall Length0.8385 in
Details
- Additional Details481 Series alarm indicating fuses are designed to reduce down time by immediately pinpointing the blown (open) circuit while triggering an LED or audio alarm. This item requires 482 Series mating fuse holder.
- Ampere Rating0.25 A
- Fuse ClassTelcom
- Fuse TypeAlarm Indicating
- In Line Fuseholder482 Fuse Holder
- Manufacturer Catalog
- MaterialBody = Polyphenylene Sulfide / Caps & Contacts = Beryllium Copper Tin Plated
- Mounting Type482 Fuse Holder
- Operating Temperature Range-55 °C to +125 °C
- Product TypeFuses
- Series481
- Volt Rating125V AC, 125V DC