Motion
LVSP0010TX2

LITTELFUSE INC
LVSP0010TX2

Surge Suppression Fuse - 10 A, 600V AC, Surge Suppression, 248-1 Standard Class
Mi Item #15081992
MFR #LVSP0010TX2
Price$32.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTELFUSE INC
LVSP0010TX2

Surge Suppression Fuse - 10 A, 600V AC, Surge Suppression, 248-1 Standard Class
Mi Item #15081992
MFR #LVSP0010TX2

Mfr description
LVSP0010TX2 10KA TVSS SURGE SUP FUSE
  • Very current limiting under AC short-circuit conditions
  • Available in multiple mounting configurations (cartridge, bolt-in, PC board mount)
  • Provides short circuit protection in TVSS systems and complements the Littelfuse line of overvoltage products (HA, HB34, TMOV® and iTMOV® varistors as well as the AK-10 series TVS diodes)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.42/each

Specifications

Dimensions

  • Blade Or Ferrule Length
    1.5000 in | 38.10 mm
  • Diameter
    0.4100 in
  • Fuse Diameter Range
    0.4100 in | 10.31 mm
  • Overall Diameter
    0.4100 in, 10.31 mm
  • Overall Length
    1.5000 in

Details

  • Additional Details
    The Littelfuse Varistor Protection (LVSP) Fuses are intended for the protection of TVSS products. The LVSP series has been designed to survive 8/20 µs lightning surges without opening. This allows the TVSS to perform the necessary suppression. The LVSP is not rated for continuous current and the ratings are specific 8/20 µs surge capability. The LVSP series can be used to facilitate TVSS module compliance to UL 1449 in permanently connected applications (abnormal overvoltage, unlimited current conditions).
  • Amperage
    10 A
  • Ampere Rating
    10 A
  • Amps
    10 A
  • Body Style
    Cartridge
  • Body Type
    Cartridge
  • CSA Approval
    No
  • Element
    Time Delay
  • Environmental Protection Standard
    RoHS Compliant
  • Fits Fuse Block Style
    Cartridge
  • Fuse Amps
    10 A
  • Fuse Class
    248-1 Standard
  • Fuse Interrupt Rating
    200 kA
  • Fuse Rating
    10 A
  • Fuse Type
    Surge Suppression
  • Manufacturer Catalog
  • Mounting Type
    Ferrule
  • Product Type
    Fuses
  • Series
    LVSP
  • Standards
    UL 248-1
  • Standards Met
    IEC 61000-4-5, IEEE C62.41, Pb-Free, RoHS Compliant, UL 1449
  • Type
    Fuse
  • UL Approvals
    UL Recognized (File: E71611)
  • Volt Rating
    600V AC
  • Voltage
    600 V ac
  • Voltage Rating
    600 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)