Motion
LVSP0015HXR

LITTELFUSE INC
LVSP0015HXR

LVSP0015HXR
MI ITEM #15082033
MFR #LVSP0015HXR
Price$46.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTELFUSE INC
LVSP0015HXR

LVSP0015HXR
MI ITEM #15082033
MFR #LVSP0015HXR

Mfr description
LVSP0015HXR 15KA TVSS SURGE SUP FUSE
  • Very current limiting under AC short-circuit conditions
  • Available in multiple mounting configurations (cartridge, bolt-in, PC board mount)
  • Provides short circuit protection in TVSS systems and complements the Littelfuse line of overvoltage products (HA, HB34, TMOV® and iTMOV® varistors as well as the AK-10 series TVS diodes)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.40/each

Specifications

Dimensions

  • Diameter
    0.4100 in
  • Overall Length
    1.5300 in

Details

  • Additional Details
    The Littelfuse Varistor Protection (LVSP) Fuses are intended for the protection of TVSS products. The LVSP series has been designed to survive 8/20 µs lightning surges without opening. This allows the TVSS to perform the necessary suppression. The LVSP is not rated for continuous current and the ratings are specific 8/20 µs surge capability. The LVSP series can be used to facilitate TVSS module compliance to UL 1449 in permanently connected applications (abnormal overvoltage, unlimited current conditions).
  • Ampere Rating
    15 A
  • Environmental Protection Standard
    RoHS Compliant
  • Fuse Class
    248-1 Standard
  • Fuse Interrupt Rating
    200 kA
  • Fuse Type
    Surge Suppression
  • Manufacturer Catalog
  • Mounting Type
    Leaded
  • Product Type
    Fuses
  • Series
    LVSP
  • Standards
    UL 248-1
  • UL Approvals
    UL Recognized (File: E71611)
  • Volt Rating
    600V AC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)