Motion
0SPF002.HXR

LITTELFUSE INC
0SPF002.HXR

0SPF002.HXR
MI ITEM #15114410
MFR #0SPF002.HXR
List Price$102.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTELFUSE INC
0SPF002.HXR

0SPF002.HXR
MI ITEM #15114410
MFR #0SPF002.HXR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$102.47/each for your price

Overview

Mfr description
0SPF002.HXR SOLAR FUSE
  • Full range, fast-acting fuse helps eliminate common lowoverload faults
  • Prevents power generation losses due to nuisance tripping from changes in temperature
  • Both PCB mount and dead-front holder options available

Specifications

  • Fuse Type
    Solar
  • Fuse Class
    Solar
  • Ampere Rating
    2 A
  • Product Type
    Fuses
  • Volt Rating
    1000V DC
  • Overall Length
    1.5000 in
  • Diameter
    0.4059 in
  • Series
    SPF
  • UL Approvals
    UL Listed (File: E339112)
  • CSA Approval
    CSA Certified (File: 029862_0_000)
  • Manufacturer Catalog
  • Standards
    UL 248-1, 248-19, IEC 60269-6
  • Standards Met
    UL Listed (File: E339112), CSA Certified (File: 029862_0_000), TUV (Cert: J 50494849)
  • Material
    Body = Melamine / Caps & Contacts = Copper Alloy
  • In Line Fuseholder
    LPHV 1000 V dc POWR-Safe Series
  • Fuse Interrupt Rating
    20 kA
  • Mounting Type
    Ferrule
  • Environmental Protection Standard
    RoHS Compliant
  • Additional Details
    The SPF Solar Protection Fuse series has been specifically designed for the protection of photovoltaic (PV) systems. This family of midget-style fuses (10 x 38 mm) can safely protect PV modules and conductors from reverseovercurrent conditions. As PV systems have grown in size, so have the corresponding voltage requirements. This increase in system voltage has typically been intended to minimize power loss associated with long conductor runs. Standard circuit protection devices are not designed to completely protect photovoltaic panels. However, the SPF series is UL Listed to safely interrupt faulted circuits up to this demanding voltage level. Littelfuse offers multiple ampere ratings to match specific requirements in a variety of applications.
  • Time Constant
    Less than or equal to 2 ms

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought