Motion
0SPF008.H
Solar Fuse - 8 A, 1000V DC, Solar, Solar Class
Mi Item #15114435
MFR #0SPF008.H
Price$75.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solar Fuse - 8 A, 1000V DC, Solar, Solar Class
Mi Item #15114435
MFR #0SPF008.H

Mfr description
0SPF008.H SOLAR FUSE
  • Full range, fast-acting fuse helps eliminate common lowoverload faults
  • Prevents power generation losses due to nuisance tripping from changes in temperature
  • Both PCB mount and dead-front holder options available
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$75.90/each

Specifications

Dimensions

  • Blade Or Ferrule Length
    1.5000 in | 38.10 mm
  • Diameter
    0.4059 in
  • Fuse Diameter Range
    0.4059 in | 10.31 mm
  • Overall Diameter
    0.4059 in, 10.31 mm
  • Overall Length
    1.5000 in

Details

  • Additional Details
    The SPF Solar Protection Fuse series has been specifically designed for the protection of photovoltaic (PV) systems. This family of midget-style fuses (10 x 38 mm) can safely protect PV modules and conductors from reverseovercurrent conditions. As PV systems have grown in size, so have the corresponding voltage requirements. This increase in system voltage has typically been intended to minimize power loss associated with long conductor runs. Standard circuit protection devices are not designed to completely protect photovoltaic panels. However, the SPF series is UL Listed to safely interrupt faulted circuits up to this demanding voltage level. Littelfuse offers multiple ampere ratings to match specific requirements in a variety of applications.
  • Amperage
    8 A
  • Ampere Rating
    8 A
  • Amps
    8 A
  • Body Style
    Midget
  • Body Type
    Midget
  • CSA Approval
    CSA Certified (File: 029862_0_000)
  • Dc Listed Ul Approval
    Yes
  • Element
    Fast Acting
  • Environmental Protection Standard
    RoHS Compliant
  • Fits Fuse Block Style
    Midget
  • Fuse Amps
    8 A
  • Fuse Class
    Solar
  • Fuse Holder Code
    LPHV Series
  • Fuse Interrupt Rating
    20 kA
  • Fuse Rating
    8 A
  • Fuse Type
    Solar
  • IEC Approval
    IEC 60269-6
  • In Line Fuseholder
    LPHV 1000 V dc POWR-Safe Series
  • Indicator
    No
  • Manufacturer Catalog
  • Material
    Body = Melamine / Caps & Contacts = Copper Alloy
  • Mounting Type
    Ferrule
  • Product Type
    Fuses
  • Series
    SPF
  • Standards
    UL 248-1, 248-19, IEC 60269-6
  • Standards Met
    UL Listed (File: E339112), CSA Certified (File: 029862_0_000), TUV (Cert: J 50494849)
  • Time Constant
    Less than or equal to 2 ms
  • Type
    Fuse
  • UL Approvals
    UL Listed (File: E339112)
  • Volt Rating
    1000V DC
  • Voltage
    1000 V dc
  • Voltage Rating
    1000 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)