Motion
SPXV015.T
Solar Fuse - 15 A, 1500V DC, Solar, Solar Class
Mi Item #15114503
MFR #SPXV015.T
Price$88.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solar Fuse - 15 A, 1500V DC, Solar, Solar Class
Mi Item #15114503
MFR #SPXV015.T

Mfr description
SPXV015.T SOLAR FUSE
  • Offers higher amperage protection in less space for increased design flexibility
  • Full range, fast-acting fuse helps eliminate common low-overload faults
  • Up to 50,000 A interrupting rating
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$88.12/each

Specifications

Dimensions

  • Blade Or Ferrule Length
    3.3326 in | 84.65 mm
  • Diameter
    0.4059 in
  • Fuse Diameter Range
    0.4059 in | 10.31 mm
  • Overall Diameter
    0.4059 in, 10.31 mm
  • Overall Length
    3.3326 in

Details

  • Additional Details
    The Littelfuse SPXV solar string fuse has been specifically designed for the protection of photovoltaic (PV) systems. It is available in multiple ampere ratings to match various requirements in a range of applications.
  • Amperage
    15 A
  • Ampere Rating
    15 A
  • Amps
    15 A
  • Body Style
    Solar Protection
  • CSA Approval
    No
  • Dc Listed Ul Approval
    Yes
  • Element
    Fast Acting
  • Environmental Protection Standard
    RoHS Compliant, REACH
  • Fits Fuse Block Style
    Fuse Block
  • Fuse Amps
    15 A
  • Fuse Class
    Solar
  • Fuse Interrupt Rating
    30 kA
  • Fuse Rating
    15 A
  • Fuse Type
    Solar
  • IEC Approval
    IEC 60269-6
  • In Line Fuseholder
    LFPXV001
  • Indicator
    No
  • Manufacturer Catalog
  • Material
    Body = Melamine / Caps & Contacts = Copper Alloy (Nickel Plated)
  • Mounting Type
    Ferrule
  • Product Type
    Fuses
  • Series
    SPXV
  • Standards
    UL 248-1, 248-19, IEC 60269-6
  • Standards Met
    cULus (File: E339112),TUV (Cert: J 50506219)
  • Time Constant
    Less than or equal to 1 ms
  • Type
    Fuse
  • UL Approvals
    UL 248-19 Listed
  • Volt Rating
    1500V DC
  • Voltage
    1500 V dc
  • Voltage Rating
    1500 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)