Motion
SPXI005.TXB

LITTELFUSE INC
SPXI005.TXB

SPXI005.TXB
MI ITEM #15114621
MFR #SPXI005.TXB
List Price$141.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTELFUSE INC
SPXI005.TXB

SPXI005.TXB
MI ITEM #15114621
MFR #SPXI005.TXB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$141.07/each for your price

Overview

Mfr description
SPXI005.TXB SOLAR FUSE
  • Offers higher amperage protection in less space for increased design flexibility
  • One-piece cap design, without joints, offers easier wire crimping and more streamlined molding
  • No fuse holder required helps save space, time, and money
  • 50,000 A interrupting rating

Specifications

  • Fuse Type
    Solar
  • Fuse Class
    Solar
  • Ampere Rating
    5 A
  • Product Type
    Fuses
  • Volt Rating
    1500V DC
  • Overall Length
    4.4901 in
  • Diameter
    0.4059 in
  • Series
    SPXI
  • Manufacturer Catalog
  • Standards
    UL 248-1, 248-19, IEC 60269-6
  • Standards Met
    UL Recognized (File: E339112), TUV (Cert: J 50495785)
  • Material
    Body = Melamine / Caps & Contacts = Copper Alloy (Nickel Plated)
  • Fuse Interrupt Rating
    30 kA
  • Mounting Type
    In-Line
  • Environmental Protection Standard
    RoHS Compliant, REACH
  • Additional Details
    The Littelfuse SPXI solar fuse is specifically designed for the protection of photovoltaic (PV) systems. It integrates into an in-line assembly within a wire harness and can be electrically insulated by either overmolding or using heat-shrink. Littelfuse offers multiple ampere ratings to match specific requirements in a variety of applications.
  • Time Constant
    Less than or equal to 1 ms

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought