Motion
SPXI016.T
Solar Fuse - 16 A, 1500V DC, Solar, Solar Class
Mi Item #15114626
MFR #SPXI016.T
Price$113.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solar Fuse - 16 A, 1500V DC, Solar, Solar Class
Mi Item #15114626
MFR #SPXI016.T

Mfr description
SPXI016.T SOLAR FUSE
  • Offers higher amperage protection in less space for increased design flexibility
  • One-piece cap design, without joints, offers easier wire crimping and more streamlined molding
  • No fuse holder required helps save space, time, and money
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$113.50/each

Specifications

Dimensions

  • Blade Or Ferrule Length
    4.3330 in | 110.06 mm
  • Diameter
    0.4059 in
  • Fuse Diameter Range
    0.4059 in | 10.31 mm
  • Overall Diameter
    0.4059 in, 10.31 mm
  • Overall Length
    4.3330 in

Details

  • Additional Details
    The Littelfuse SPXI solar fuse is specifically designed for the protection of photovoltaic (PV) systems. It integrates into an in-line assembly within a wire harness and can be electrically insulated by either overmolding or using heat-shrink. Littelfuse offers multiple ampere ratings to match specific requirements in a variety of applications.
  • Amperage
    16 A
  • Ampere Rating
    16 A
  • Amps
    16 A
  • Body Style
    Midget
  • CSA Approval
    No
  • Dc Listed Ul Approval
    Yes
  • Element
    Fast Acting
  • Environmental Protection Standard
    RoHS Compliant, REACH
  • Fuse Amps
    16 A
  • Fuse Class
    Solar
  • Fuse Interrupt Rating
    30 kA
  • Fuse Rating
    16 A
  • Fuse Type
    Solar
  • Indicator
    No
  • Manufacturer Catalog
  • Material
    Body = Melamine / Caps & Contacts = Copper Alloy (Nickel Plated)
  • Mounting Type
    In-Line
  • Product Type
    Fuses
  • Series
    SPXI
  • Standards
    UL 248-1, 248-19, IEC 60269-6
  • Standards Met
    UL Recognized (File: E339112), TUV (Cert: J 50495785)
  • Time Constant
    Less than or equal to 1 ms
  • Type
    Fuse
  • UL Approvals
    UL 248-19 Recognized
  • Volt Rating
    1500V DC
  • Voltage
    1500 V dc
  • Voltage Rating
    1500 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)