Motion
L75QS080.V

LITTELFUSE INC
L75QS080.V

Semiconductor Fuse - 80 A, 750V DC, Semiconductor, High-Speed Class
Mi Item #15114915
MFR #L75QS080.V
Price$471.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTELFUSE INC
L75QS080.V

Semiconductor Fuse - 80 A, 750V DC, Semiconductor, High-Speed Class
Mi Item #15114915
MFR #L75QS080.V

Mfr description
L75QS080.V HIGH SPEED FUSE
  • Compliance with US and Canadian requirements
  • Traditional North American bolted style dimensions
  • 750 V dc performance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$471.22/each

Specifications

Dimensions

  • Blade Or Ferrule Length
    4.3751 in | 111.13 mm
  • Diameter
    1.0000 in
  • Fuse Diameter Range
    1.0000 in | 20.62 mm
  • Overall Diameter
    1.0000 in, 20.62 mm
  • Overall Length
    4.3751 in

Details

  • Additional Details
    The L75QS Series is a next generation High-Speed Fuse for the protection of power semiconductor devices and is designed in the Traditional Round Body Bolted Stylepackage. L75QS Series High-Speed Fuses rated at 750 Vdc are extremely current limiting and are used to protect power converters, drives and control circuit applications. Designed with lower I2t performance characteristics, these fuses provide balanced performance to extend longevity while lowering potentially damaging heat energy to the devices being protected. In addition L75QS Series fuses have been designed with a universal mounting option to meet customer requirements for installation into a variety of application configurations. Littelfuse POWR-SPEED® products offer optimized circuit protection at the extremely fast speed required to protect modern day, sensitive, high-power semiconductor devices.
  • Amperage
    80 A
  • Ampere Rating
    80 A
  • Amps
    80 A
  • Body Style
    Traditional Round Body Bolted Style
  • Body Type
    Traditional Round Body
  • CSA Approval
    No
  • Element
    Very Fast Acting
  • Environmental Protection Standard
    RoHS Compliant, REACH
  • Fits Fuse Block Style
    LSCR101
  • Fuse Amps
    80 A
  • Fuse Class
    High-Speed
  • Fuse Holder Code
    LSCR Series
  • Fuse Interrupt Rating
    Dc: 50 kA
  • Fuse Rating
    80 A
  • Fuse Type
    Semiconductor
  • In Line Fuseholder
    No
  • Indicator
    No
  • Manufacturer Catalog
  • Material
    Body = Melamine / Caps & Contacts = Copper Alloy (Silver Plated)
  • Mounting Type
    Bolted Blade
  • Operating Temperature Range
    -55 °C to +125 °C
  • Product Type
    Fuses
  • Series
    L75QS
  • Standards
    CE, CUR, ROHS, UR
  • Standards Met
    UL Recognized (E71611), c-UR-us (E71611)
  • Storage Temperature
    Up to 35 °C
  • Time Constant
    10 ms
  • Type
    Fuse
  • UL Approvals
    UL Recognized (File: E71611)
  • Volt Rating
    750V DC
  • Voltage
    750 V dc
  • Voltage Rating
    750 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)