Motion
L25S008.T
Semiconductor Fuse - 8 A, 250V AC, 250V DC, Semiconductor, High-Speed Class
Mi Item #15115248
MFR #L25S008.T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Semiconductor Fuse - 8 A, 250V AC, 250V DC, Semiconductor, High-Speed Class
Mi Item #15115248
MFR #L25S008.T

Mfr description
L25S008.T HIGH SPEED FUSE
  • Compliance with US and Canadian requirements
  • Traditional North American bolted style dimensions
  • Class aR performance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Or Ferrule Length
    2.0000 in | 50.80 mm
  • Diameter
    0.5629 in
  • Fuse Diameter Range
    0.5629 in | 38.10 mm
  • Overall Diameter
    0.5629 in, 38.10 mm
  • Overall Length
    2.0000 in

Details

  • Additional Details
    The L25S Series is a traditional North American bolted style high-speed fuse for protection of power semiconductor devices that are rated up to 250 V ac and 200 V dc. Littelfuse POWR-SPEED® products offer optimized circuit protection at the extremely fast speed required to protect power semiconductor devices such as silicon controlled rectifiers (SCR’s), diodes, thyristors, triacs, transistors, and similar solid-state devices. These devices are used in power equipment including variable speed drives, power rectifiers, UPS systems, dc power supplies, and in a wide range of electronic equipment. May be used wherever extremely fast-acting, current-limiting fuses are used with no time delay required.
  • Amperage
    8 A
  • Ampere Rating
    8 A
  • Amps
    8 A
  • Body Style
    Round Body
  • Body Type
    Round Body
  • CSA Approval
    CSA Recognized (File: LR29862)
  • Element
    Very Fast Acting
  • Environmental Protection Standard
    RoHS Compliant
  • Fits Fuse Block Style
    LSCR Series
  • Fuse Amps
    8 A
  • Fuse Class
    High-Speed
  • Fuse Holder Code
    LSCR Series
  • Fuse Interrupt Rating
    Ac: 200 kA / Dc: 20 kA Self Certified
  • Fuse Rating
    8 A
  • Fuse Type
    Semiconductor
  • In Line Fuseholder
    107/127 Series, LFH25030
  • Indicator
    No
  • Manufacturer Catalog
  • Material
    Body = Melamine / Caps & Contacts = Copper Alloy (Silver Plated)
  • Mounting Type
    Ferrule
  • Operating Temperature Range
    -55 °C to +125 °C
  • Product Type
    Fuses
  • Series
    L25S
  • Standards
    CE Marked, CSA Certified, RoHS Compliant, UL Recognized
  • Standards Met
    UL Recognized (File: E71611), CSA Recognized (File: LR29862)
  • Storage Temperature
    Up to 35 °C
  • Time Constant
    10 ms
  • Type
    Fuse
  • UL Approvals
    UL Recognized (File: E71611)
  • Volt Rating
    250V AC, 250V DC
  • Voltage
    125 V ac, 250 V ac
  • Voltage Rating
    125 V ac, 250 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)